Shop All Spray Paint
Rust-Oleum
Industrial Choice RB1600 System Green Rebar Epoxy Spray, 12 oz
Mfr # 261937
Zoro # G711459637
product price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Net Weight 12 oz
- Brand and Series Rust-Oleum Industrial Choice 1600 System
- Color Family Greens
- Paint Sub-Brand Industrial Choice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 261937
- Zoro # G711459637
- UPC # 10020066224797
- Country of Origin United States
- Category Spray Paint
Details
Color | Green |
Net Weight | 12 oz |
Brand and Series | Rust-Oleum Industrial Choice 1600 System |
Color Family | Greens |
Paint Sub-Brand | Industrial Choice |
Description
Rust-Oleum Industrial Choice RB1600 System Green Rebar Epoxy Spray is a high-quality protective coating designed for touch up of the rebar. It meets the performance requirements of ASTM Standard D3963. This item is sold in increments of 6.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Elite Paint Strainer - 190 Micron Fine Yellow Mesh, 125-Count, Case of 4, 500PK (010614Y)
- PLASTI DIP SPRY 11OZ CLR (11209-6)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (CR-0610)
- GRACO TC Pro Cordless Airless Paint Sprayer (17N166)
- RUST-OLEUM Black, Semi-Gloss, 15 Oz (239107)
- RUST-OLEUM Spray Paint, Chestnut, Gloss, 12 Oz (249847)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Red-Orange Spray Paint 11 oz (1955830)
- RUST-OLEUM Spray Paint, Hunt Club Green, Satin, 12 oz (334072)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- RUST-OLEUM Black Glitter, Gloss, 11 oz (345664)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- Rust-Oleum Spray Paint