Shop All Spray Paint
Rust-Oleum
Imagine Smooth Chrome Black Spray Paint 10 oz
Mfr # 353333
Zoro # G505300824
product price: $14.25
/ea
Sold in multiples of 4 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Paint and Primer Surface Material wood, metal, glass, plastic, paper
- Color Family Blacks
- Finish Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 353333
- Zoro # G505300824
- UPC # 20066455255
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Net Weight | 10 oz |
Paint and Primer Surface Material | wood, metal, glass, plastic, paper |
Color Family | Blacks |
Finish Texture | Smooth |
Description
Rust-Oleum Imagine Colored chrome lacquer paints are designed to provide a bright reflective finish on a smooth surface. They have a fast dry time and require several light coats to achieve a reflective finish. Perfect for adding a chrome like finish to a vase candleholder lamp and a decorative ceramic piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD General Purpose Spray Gun, 1 qt Canister (DH420000AV)
- VARATHANE WOOD STN TRAD CHERRY.5PT (262027)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Plastic Handle (Q3222)
- RUST-OLEUM Rust-Oleum Painter's Touch Gray Flat Water-Based Acrylic Ultra Cover Primer 1 qt (1980502)
- RUST-OLEUM Imagine Glitter Purple Spray Paint 10.25 oz (354071)
- RUST-OLEUM Imagine Glitter Rose Gold Spray Paint 10.25 oz (354068)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- RUST-OLEUM Spray Paint, John Deer, 12 oz. (280124)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- MONTANA HARDCORE Black, Gloss, 11 oz (EX014H9011)
- Rust-Oleum Spray Paint