Shop All Spray Paint
Rust-Oleum
Imagine Gold Mirror Spray Paint 6 oz
Mfr # 353999
Zoro # G705301164
product price: $16.59
/ea
Sold in multiples of 4 for $66.36
$66.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Surface Material wood, metal, glass, plastic, paper
- Application Method Spray
- Color Family Metallics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 353999
- Zoro # G705301164
- UPC # 20066457310
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Gold Mirror |
Net Weight | 6 oz |
Paint and Primer Surface Material | wood, metal, glass, plastic, paper |
Application Method | Spray |
Color Family | Metallics |
Description
Rust-Oleum Imagine Gold Mirror Spray Paint transforms decorative items by creating a reflective gold mirror finish on the surface. This innovative coating is ideal for glass and acrylic glass objects including vases jars candleholders and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH Replacement Atomizer Valve (0525118)
- RUST-OLEUM 12OZ Army GRN Spr Paint (1920-830)
- ZINSSER Wallpaper Scraper Tool, 14 in L, 4 in W (98014)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- RUST-OLEUM Imagine Glitter Rose Gold Spray Paint 10.25 oz (354068)
- RUST-OLEUM Imagine Glitter Purple Spray Paint 10.25 oz (354071)
- RUST-OLEUM Imagine Glitter Red Spray Paint 10.25 oz (345705)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- RUST-OLEUM High Temperature Spray Paint, Black, Flat, 15 oz (V2176838)
- RUST-OLEUM Spray Paint, Burgundy, Gloss, 12 oz (7768830)
- KRYLON Crystal Tint Base U.V. Gloss (K01305)
- Rust-Oleum Spray Paint