Shop All Spray Paint
Rust-Oleum
Hunter Green, Gloss, 12 Oz
Mfr # 376891
Zoro # G010135966
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter Green
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Stops Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 376891
- Zoro # G010135966
- UPC # 020066011857
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative, Color Family Green, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Hunter Green, Container Size 12 oz, Coverage Area 6 to 10 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME591 Platinum WB Decorative Metallic Paint (ME591)
- KILZ 2 Latex Interior/Exterior Sealer Stain Blocking Primer, White, 1 Qt. (20002)
- ZINSSER 8 in. W Green Plastic Wallcovering Smoothing Tool (95012)
- GOOF OFF Goof Off Hd Removr 4Oz (FG705)
- RUST-OLEUM Spray Paint, Sage Green, Gloss, 12 Oz (249094)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Green, Gloss, 15 oz (V2137838)
- RUST-OLEUM Almond, Gloss, 15 Oz (7570838)
- RUST-OLEUM Dark Red, Matte, 12 Oz (358831)
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- RUST-OLEUM Tidal Pond, Matte, 12 oz (302597)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- Rust-Oleum Spray Paint & Primer