Shop All Epoxy Coatings & Sealers
Rust-Oleum
HS9300 Epoxy Primer Activator, 1 pt.
Mfr # HS9303604
Zoro # G1651867
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Gloss
- Size 1 pt
- Resin Type Polyamine Converted Epoxy
- VOC Content 297 g/L
- System Series HS9300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # HS9303604
- Zoro # G1651867
- UPC # 20066930363
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 pt |
Container Size | 1 pt |
Description
Epoxy Primer Activator, Base Type Solvent, Resin Type Polyamine Converted Epoxy, Finish High Gloss, Size 1 pt, VOC Content 297 g/L, Dry Time 1 to 4 hr, Cure Time 1 to 2 hr, For Use With 9400 System High Gloss Polyester Urethane, System Series HS9300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, DC, DE, GU, HI, IN, MD, NJ, NY, PA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC OLY MAX SLDLTX BAS14.68G (79601A/05)
- RUST-OLEUM Marine Coating, Deep Green, Alkyd (207007)
- KRYLON INDUSTRIAL Spray Paint, Pewter Gray, Gloss, 12 oz (K01606A07)
- VHT Base Coat/ Adhesion Promoter, Clear Primer, 11 Ounce Aerosol Can, Single (CP199)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9171402-5015)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9186402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Dunes Tan, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9171402-2402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM Epoxy Primer, Red, Flat, RO-56 Series (HS9369407)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9192402-4430)
- Rust-Oleum Epoxy Coatings & Sealers