Shop All Exterior Paints
Rust-Oleum
High Temperature Paint, Satin, Oil Base, Black, 1 gal
Mfr # 233967
Zoro # G205389648
product price: $83.45
/ea
Sold in multiples of 2 for $166.90
Free Shipping & Returns
$166.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 233967
- Zoro # G205389648
- UPC # 20066141226
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | High Temperature Paint |
Paint Color Family | Blacks |
Finish | Satin |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
Description
Rust-Oleum Specialty High Heat Enamel provides a premium deep color and superior protection for high heat surfaces. The rust-preventative formula offers resistance to temperatures up to 1200°F and dries quickly to a semi-gloss finish. The durable coating provides excellent gloss and color retention after repeated heating for long-lasting performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER F0010-4 Acme Heavy Duty Roller Frame 4 In. (5947940)
- RUST-OLEUM Floor Chip, Black/White/Gray, Vinyl, 1lb. (205179)
- BEDFORD PRECISION PARTS Bedford Precision Tip Filter, 100 Mesh, Fine, Enamel & Stain for Graco 205-264 (14-151)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301826)
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- RUST-OLEUM Paint Rust Obs Gloss Alm 1/2Pt (7770730)
- RUST-OLEUM Stops Rust 5-in-1 Indoor/Outdoor Satin Brown Oil-Based Oil Modified Alkyd Protective Enam (376879)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss Black, 1 gal (245403)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Dunes Tan, 1 gal (261957)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- RUST-OLEUM Paint, V7400, 1 gal, Tile Red, Gloss, High Performance (245486)
- Rust-Oleum Exterior Paints