Shop All Specialty Coatings
This Product is Discontinued
Rust-Oleum
High Heat Coating, Green, 7 to 8 sq. ft. (Discontinued)
Mfr # 7752830
Zoro # G9973774
This Product is Discontinued
Key Features
- Color Family Greens
- Color Green
- Base Type Solvent
- Resin Type Modified Silicone
- Surface Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7752830
- Zoro # G9973774
- UPC # 020066775285
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
High Heat Coating, Surface Material Metal, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 1,200 Degrees F, Base Type Solvent, Color Green, Coverage Area 7 to 8 sq ft/can, Container Size 12 oz, Sub Brand Specialty, Dry Time 1 to 2 hr, Cure Time 1 hr, Color Family Greens, Container Type Aerosol, Application Method Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat Before 1 hr or After 48 hr, Finish Satin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.