Shop All Spray Paint
Rust-Oleum
High Gloss Clear, Clear, 11 oz
Mfr # 302110
Zoro # G210906168
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Finish Clear
- Net Weight 11 oz
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 302110
- Zoro # G210906168
- UPC # 20066324551
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | High Gloss Clear |
Paint and Primer Finish | Clear |
Net Weight | 11 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Resin Type | Alkyd |
Application Method | Spray |
Application Temperature | 50 to 90 Degrees F |
Dry Time Recoat | Within 1 hour or after 48 hours |
Paint Sub-Brand | Universal |
Color Family | Clears |
Description
Rust-Oleum Universal Spray Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- •Superior rust and corrosion resistant for enhanced durability
- •Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- •Oil-based formula that provides excellent resistance to fading and chipping
- •Paint and Primer in 1- dries to the touch in 30 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Woven Ultra(TM) Mini, 3/8" Nap, 4", PK4 (47344)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 5 gal, 100 to 130 sq ft/gal, C9578 Series (C9578380)
- DEVILBISS Disposable Liners Kit, 24Oz, Pk32 (DPC-601)
- DEVILBISS Liner Kit (190966)
- RUST-OLEUM French Cream, Matte, 12 oz (282816)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- RUST-OLEUM Champagne Mist, Metallic, 11 oz (261415)
- RUST-OLEUM Rust-Oleum Specialty Flat Deep Forest Green Camouflage Spray Paint 12 oz (1919830)
- RUST-OLEUM Aged Gray, Matte, 12 oz (302592)
- RUST-OLEUM Spray Paint, 1600, Industrial, 12 oz, Aerosol, Black Flat (1676830)
- PERFORMIX Plasti Dip Blue Blaze Rubber Coating Spray Paint (11219-6)
- Rust-Oleum Spray Paint & Primer