Shop All Spray Paint
Rust-Oleum
Heritage Red, Satin, 12 oz
Mfr # 7760-830
Zoro # G505297797
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Reds
- Paint and Primer Finish Satin
- Net Weight 12 oz
- Paint and Primer Surface Material Indoor/Outdoor Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7760-830
- Zoro # G505297797
- UPC # 20066776084
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Reds |
Color | Heritage Red |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Indoor/Outdoor Surfaces |
Color Family | Reds |
Paint Sub-Brand | Stops Rust |
Sheen | Satin |
Description
Rust-Oleum Stops Rust Protective Satin Enamel is durable corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of nature inspired colors are perfect for refreshing furniture decor and more. Paint dries to a classic low sheen finish and the superior rust prevention provides long lasting beauty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Fluid Nozzle, For Use with 13E902-13E906 (FLG-332-13K)
- GRACO HOSE ADAPTER 1/4"" GRACO (243025)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 1 gal (PA904)
- RUST-OLEUM Serenity Blue, Matte, 12 oz (302595)
- RUST-OLEUM Carnival Red, Gloss, 12 oz (7763-830)
- RUST-OLEUM Dark Pewter, Satin, 12 oz (7221-830)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- RUST-OLEUM Spray Paint, Dull Aluminum, Gloss, 12 oz (1614830)
- RUST-OLEUM Hunter Green, Gloss, 12 Oz (376891)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)
- Rust-Oleum Spray Paint & Primer