Shop All Specialty Coatings
Rust-Oleum
Heat Resistant Coating, Black, Metal
Mfr # 286512
Zoro # G0412170
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Base Type Solvent
- Resin Type Polysiloxane Polymer
- Surface Metal
- Coverage 250 to 560 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 286512
- Zoro # G0412170
- UPC # 20066278472
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Heat Resistant Coating, Surface Material Metal, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 1,200 Degrees F, Base Type Solvent, Color Black, Coverage Area 250 to 560 sq ft/gal, Container Size 1 gal, Sub Brand High Performance, Dry Time 1 to 2 hr, Cure Time 1 hr, Color Family Blacks, Container Type Can, Application Method Brush, Roller, Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat 8 to 24 hr, Heat Resistant Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER CHIP BRUSH 3""W (WV30)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.2mm, Blue (16582)
- RUST-OLEUM Rubberized Undercoating, Black, 15 oz (248656)
- SEYMOUR OF SYCAMORE BLACK SANDABLE PRIMER (TM20-1672)
- RUST-OLEUM Heat Resistant Coating, Metal (286510)
- RUST-OLEUM Cabinet Transformations Satin Bold Tint Base Cabinet Refinishing System Interior 1 qt, 2PK (380390)
- RUST-OLEUM Elastomeric Acrylic Coating, White, 5 gal. (283090)
- RUST-OLEUM Roofing Sealant, Solvent Base, 3.3 gal (339670)
- RUST-OLEUM Roof Cement, 0.9 gal., Black, Dry Time: 24 hr (347427)
- RUST-OLEUM Roof Coating, Solvent Base, Aluminum (359667)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- Rust-Oleum Specialty Coatings