Shop All Specialty Coatings
Rust-Oleum
Heat Resistant Coating, Black, 24hr
Mfr # 286509
Zoro # G0412198
original price:
$220.99
23% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Color Black
- Base Type Solvent
- Resin Type Silicone Alkyd
- Surface Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 286509
- Zoro # G0412198
- UPC # 20066278458
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Heat Resistant Coating, Surface Material Metal, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 800 Degrees F, Base Type Solvent, Color Black, Coverage Area 190 to 515 sq ft/gal, Container Size 1 gal, Sub Brand High Performance, Dry Time 1 to 2 hr, Cure Time 24 hr, Color Family Blacks, Container Type Can, Application Method Brush, Roller, Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat 8 to 24 hr, Heat Resistant Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Cup Liner, 2 qt., PK12 (80-356)
- 3M Spray Gun Cup Lid, S20 Type, Plastic (26104)
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In (XHD537)
- SUNNYSIDE Paint/Varnish Remov, Petroleum Distillate (80332)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Acrylic Enamel Coating, Black, 1 gal. (314387)
- RUST-OLEUM Elastomeric Acrylic Coating, English Red (283092)
- RUST-OLEUM Cabinet Transformations Satin Bold Tint Base Cabinet Refinishing System Interior 1 qt, 2PK (380390)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264185)
- RUST-OLEUM Roof Cement, Solvent Base, Black (301826)
- Rust-Oleum Specialty Coatings