Rust-Oleum

Heat Resistant Coating, Black, 1gal


original price: $125.18
11% off
new price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Family Blacks
  • Color Black
  • Base Type Solvent
  • Resin Type Silicone Alkyd
  • Surface Metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Heat Resistant Coating, Surface Material Metal, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 400 Degrees F, Base Type Solvent, Color Black, Coverage Area 250 to 540 sq ft/gal, Container Size 1 gal, Sub Brand High Performance, Dry Time 1 to 2 hr, Cure Time 2 hr, Color Family Blacks, Container Type Can, Application Method Brush, Roller, Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat 8 to 24 hr, Heat Resistant Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.