Shop All Specialty Coatings
Rust-Oleum
Heat Resistant Coating, 24hr
Mfr # 286507
Zoro # G0412207
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Aluminum / Metallic
- Color Aluminum
- Base Type Solvent
- Resin Type Silicone Alkyd
- Surface Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 286507
- Zoro # G0412207
- UPC # 20066278441
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Heat Resistant Coating, Surface Material Metal, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 800 Degrees F, Base Type Solvent, Color Aluminum, Coverage Area 190 to 515 sq ft/gal, Container Size 1 gal, Sub Brand High Performance, Dry Time 1 to 2 hr, Cure Time 24 hr, Color Family Aluminum / Metallic, Container Type Can, Application Method Brush, Roller, Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat 8 to 24 hr, Heat Resistant Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (14A670092)
- OSBORN 1-1/2" Chip Paint Brush, Wood Handle (0008601700)
- FPX Gravity Feed HVLP Spray Gun Kit (FPX-535K)
- LINZER 1-1/2 in. Flat Chip Brush (1500-1-1/2)
- RUST-OLEUM Flashing Roof Cement, Black, 2.8 gal (345462)
- RUST-OLEUM Performance Coating, Safety Red, Acrylic (210475)
- RUST-OLEUM Roof Cement, Solvent Base, 3.3 gal (347431)
- RUST-OLEUM Elastomeric Roof Coating, 4.75 gal (345498)
- RUST-OLEUM Sealer and Dampproofer, 4.75 gal (347434)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- ZRC WORLDWIDE 1 Gallon Can Zrc Galvilite (20013)
- Rust-Oleum Specialty Coatings