Shop All Specialty Coatings
This Product is Discontinued
Rust-Oleum
Heat Resistant, Aluminum, 1gal (Discontinued)
Mfr # 4315402
Zoro # G3435345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Aluminum / Metallic
- Color Aluminum
- Base Type Solvent
- Resin Type Unmodified Silicone
- Surface Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 4315402
- Zoro # G3435345
- UPC # 020066431594
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 1 gal |
Details
Color Family | Aluminum / Metallic |
Color | Aluminum |
Base Type | Solvent |
Resin Type | Unmodified Silicone |
Surface | Steel |
Coverage | 275 to 600 sq ft |
Finish | Aluminum |
Application Method | Brush, Roll, Spray |
VOC Content | Less Than 560g/L |
Dry Time | 1 to 2 hr |
Paint and Primer Sub Category | Coating |
Item | Heat Resistant Coating |
Temp. Range | 300 Degrees to 800 Degrees F |
Standards | USDA, FSIS |
Paint Color Family | Aluminum / Metallic |
Dry Time Recoat | 8 to 24 hr |
Exposure Conditions | High Temperature |
Description
Heat Resistant Coating, Color Aluminum, Dry Time 1 to 2 hr, Color Family Aluminum / Metallic, Application Method Brush, Roll, Spray, Exposure Conditions High Temperature, Finish Aluminum, VOC Content Less Than 560g/L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.