Shop All Spray Paint
Rust-Oleum
Hammered Spray Paint, Copper, Hammered, 12 oz
Mfr # 247567
Zoro # G1808865
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 247567
- Zoro # G1808865
- UPC # 20066175733
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Hammered Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Copper, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Yellow, Solvent -Based (K42132920-20)
- PURDY 2-1/2" Flat Sash Paint Brush, White China Bristle (144380425)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- LINZER Brush Pnt Wht China Poly 6In (3550-6)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (247564)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- RUST-OLEUM Spray Paint, Antique Brass, Metallic, 11 oz (260728)
- RUST-OLEUM Cottage White, Gloss, 12 Oz (334040)
- RUST-OLEUM Flat Red, Flat, 15 Oz (7569838)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Galvanized, Metallic, 20 oz (V2117838)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz (V2167838)
- Rust-Oleum Spray Paint & Primer