Rust-Oleum

Hammered Spray Paint, Chestnut, Hammered, 12 oz. (Discontinued)


This Product is Discontinued
Shop for all Spray Paint

Key Features

  • Paint and Primer Sub Category Specialty Spray Paint
  • Paint Color Family Browns
  • Color Chestnut
  • Paint and Primer Finish Hammered
  • Net Weight 12 oz.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hammered Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Chestnut, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 30 min to 2 hr or After 7 days, Heat Resistant Yes

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products