Shop All Spray Paint
Rust-Oleum
Hammered Spray Paint, Black, Hammered, 12 oz
Mfr # 245217
Zoro # G1808847
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Coverage 10 to 15 sq ft
- Dry Time 1 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 245217
- Zoro # G1808847
- UPC # 20066172565
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
Hammered Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Adhesive Applicator Roller, Polyester (9FZ25)
- PROFORM 2" Angle Sash Paint Brush (C2.0AVS)
- TANIS #3 Artist Paint Brush, Red Sable Bristle, Wood Handle (00333)
- FLEX SEAL Leak Sealer 32 oz, Can, Black, Liquid (LFSBLKR32)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (247564)
- RUST-OLEUM Spray Paint, Bonzed Amber, Forged Hammered, 12 oz (271480)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279179)
- RUST-OLEUM Rust-Oleum Painter's Touch 2X Ultra Cover Gloss Solstice Blue Paint+Primer Spray Paint 12 oz (342060)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- SHORT CUTS Krylon Fusion All-In-One Gloss Patriotic Blue Paint+Primer Spray Paint 12 oz (K02716007)
- Rust-Oleum Spray Paint