Shop All Concrete and Asphalt Repair - Patches and Compounds
Rust-Oleum
Gray Small Concrete Patching Compound Kit
Mfr # 253479
Zoro # G4089504
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size Base (Part A) 27.5 fl. oz., Activator (Part B) 4 fl. oz., Aggregate (Part C) 13.1 lb.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 253479
- Zoro # G4089504
- UPC # 20066195298
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | Base (Part A) 27.5 fl. oz., Activator (Part B) 4 fl. oz., Aggregate (Part C) 13.1 lb. |
Container Size | 6 lb |
Maximum Crack Width+1 | 4 ft |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Ambient, Resistance Properties Impact Resistant, Product Form Solid, Container Size 15 lb, Container Type Pail, Coverage 4 sq ft @ 1/2 in, Full Cure Time 2 day, Maximum Crack Width 4 ft, Maximum Thickness 8 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 1.5 hr, Working Time 2.5 hr, Application Concrete Crack Repair; Spall and Leak Repair, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Remover, 08223 Series, Black, 32 oz, Non-Aerosol Can, 6 PK (08223)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base (8643)
- SHURTAPE Dbl Coated Tape, 48mm x 33m, PK24 (DF 065)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- RUST-OLEUM 24 oz. Flat Gray Concrete Patch and Repair (301012)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- RUST-OLEUM Gray Large Concrete Patching Compound Kit (5494323)
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- RUST-OLEUM 55 lb. Gray Concrete Patch (291070)
- RUST-OLEUM Concrete Repair Compound, 10 lb (353964)
- Rust-Oleum Concrete and Asphalt Repair - Patches and Compounds