Shop All Concrete and Asphalt Repair - Patches and Compounds
Rust-Oleum
Gray Large Concrete Patching Compound Kit
Mfr # 5494323
Zoro # G2536405
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size Base (Part A) 55 fl. oz., Activator (Part B) 8 fl. oz., Aggregate (Part C) 26.25 lb.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 5494323
- Zoro # G2536405
- UPC # 20066549435
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | Base (Part A) 55 fl. oz., Activator (Part B) 8 fl. oz., Aggregate (Part C) 26.25 lb. |
Container Size | 6 lb |
Maximum Crack Width+1 | 8 ft |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Cure Type Ambient, Resistance Properties Impact Resistant, Product Form Solid, Container Size 30 lb, Container Type Pail, Coverage 7.5 sq ft @ 1/2 in, Full Cure Time 2 day, Maximum Crack Width 8 ft, Maximum Thickness 8 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 1.5 hr, Working Time 2.5 hr, Application Concrete Crack Repair; Spall and Leak Repair, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- TAPECASE Polyimide/Silicone Tape, 1" x 5 yd., PK2 (2B)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Bright Red (9011-5-0)
- RUST-OLEUM 9 oz. Concrete Gray Epoxy Repair Kit (257395)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- RUST-OLEUM Gray Small Concrete Patching Compound Kit (253479)
- RUST-OLEUM 1 gal. Gray Concrete Repair (276981)
- RUST-OLEUM 2 gal. Gray Concrete Patching Compound Kit (5499499)
- RUST-OLEUM 24 oz. Flat Gray Concrete Patch and Repair (301012)
- SIKA Sika 1632017 33 oz Pro Select Fence Post Backfill (1632017)
- Rust-Oleum Concrete and Asphalt Repair - Patches and Compounds