Shop All Spray Primer
This Product is Discontinued
Rust-Oleum
Gray, Flat Finish, 12 oz (Discontinued)
Mfr # 249088
Zoro # G1963441
Not eligible for select promotions
This Product is Discontinued
Key Features
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 12 oz
- Coverage 10 to 12 sqft/can
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 249088
- Zoro # G1963441
- UPC # 20066187453
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 oz. |
Details
Promotion Restriction | Not eligible for promotion |
Paint Color Family | Grays |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Coverage | 10 to 12 sqft/can |
Color | Gray |
Application | General Purpose |
Finish | Flat |
Exposure Conditions | Interior/Exterior |
Paint and Primer Surface Material | Metal, Wood, Plastic and More |
Resin Type | Alkyd |
Application Temperature | 50 Degrees to 90 Degrees F |
Dry Time | 1 hr |
Dry Time Tack Free | 20 min. |
Color Family | Grays |
Base Type | Solvent |
Dry Time Recoat | Within 1 hr. or after 48 hr. |
Paint and Primer Sub Category | Spray Primer |
Application Method | Spray |
Item | Spray Paint |
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray Primer forms a tight bond to the applied surface for a smooth, longer lasting topcoat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.