Rust-Oleum

Gray, Flat, 5 gal.


product price: $352.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 5 gal
  • Color Gray
  • For Use With Any Topcoat or Surface
  • Base Type Water
  • Resin Type Epoxy
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal
Container Size 5 gal

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Bare Aluminum, Concrete, Galvanized Steel, Glass, Previously Coated Metals, Silicone Coatings, Stainless Steel, Steel, Wood, Sheen Flat, Resin Type Epoxy, Color Gray, Container Size 5 gal, Coverage Area 225 to 380 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 to 2 hr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.