Shop All Spray Paint
Rust-Oleum
Galvanizing Compound, Flat, 16 Oz
Mfr # 7785830
Zoro # G200480241
product price: $12.89
/ea
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Grays
- Color Galvanizing Compound
- Paint and Primer Finish Flat
- Net Weight 16 Oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7785830
- Zoro # G200480241
- UPC # 20066778583
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Grays |
Color | Galvanizing Compound |
Paint and Primer Finish | Flat |
Net Weight | 16 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Grays |
Paint Sub-Brand | Stops Rust |
Application Method | Spray |
Sheen | Flat |
Description
Rust-Oleum Stops Rust Cold Galvanizing Compound is a zinc-rich coating that delivers outstanding corrosion resistance through galvanic protection. The trusted Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Transparent Hardwood Oil-Based Penetrating Hardwood Stain 5 gal (F3XHW5G)
- DEVILBISS Fluid Nozzle, For Use with 13E902-13E906 (FLG-332-13K)
- PURDY 4-1/2" Paint Roller Cover, 3/8" Nap, Nylon/Polyester, 2 PK (14G624062)
- RICHARD 9" Paint Roller Cover, 3/8" Nap, Foam (99902-US)
- RUST-OLEUM Copper, Metallic, 11 Oz (314417)
- RUST-OLEUM Black, Matte, 12 Oz (300607)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (344733)
- RUST-OLEUM Farmhouse Slate Blue, Matte, 12 oz (376723)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Country Gray Water-Based Acrylic Chalk Paint 30 oz (285141)
- RUST-OLEUM 12OZ WHT Enamel (371669)
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- Rust-Oleum Spray Paint & Primer