Shop All Primers & Sealers
Rust-Oleum
Gray, Flat, 1 gal.
Mfr # 358063
Zoro # G8332582
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Gray
- For Use With Any Topcoat or Surface
- Base Type Water
- Resin Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 358063
- Zoro # G8332582
- UPC # 20066465247
- Country of Origin United States
- Category Primers & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Primer, Coating Application Interior/Exterior Primer, Color Family Gray, Compatible Surface Material Bare Aluminum, Concrete, Galvanized Steel, Glass, Previously Coated Metals, Silicone Coatings, Stainless Steel, Steel, Wood, Sheen Flat, Resin Type Epoxy, Color Gray, Container Size 1 gal, Coverage Area 225 to 380 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 1 to 2 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- DUPLI-COLOR Automotive Paint, Black, 11 oz (EHVP10400)
- PAINTLINE PaintLine PJSB Ducting (15 ft) (PJSB.DUCT)
- RUST-OLEUM Gray, Flat, 5 gal. (358062)
- RUST-OLEUM Alkyd Primer, Gray, 1 gal. (330142)
- RUST-OLEUM 1/2 Pt White Stops Rust Rusty Metal Primer (7780730)
- RUST-OLEUM 1 gal. Gray Water Primer (292606)
- RUST-OLEUM Xim Primr Uma White Qt (11052)
- RUST-OLEUM 1 Gal Seal-Krete Original All-Purpose Waterproofer (100001)
- ECOBOND 1 Gallon Lead Defender Off White (EC96503)
- Rust-Oleum Interior and Exterior Paints and Stains