Shop All Repair Putties
Rust-Oleum
Gray Cement Putty, 3 lb. Pouch
Mfr # 291995
Zoro # G0463849
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Moldable
- Size 3 lb
- Color Gray
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 291995
- Zoro # G0463849
- UPC # 20066307653
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 3 lb |
Container Size | 3 lb |
Description
Patching Compound, Product Type Patching Compound, Base Material Cement, Product Form Putty, Container Size 3 lb, Container Type Bag, Coverage 2 sq ft @ 1/4 in, Full Cure Time 1 day, Working Time 25 min, Application Concrete Repair, Color Gray, Standards ASTM C109, ASTM C78, VOC Content 0 g/L, Flash Point 998.6 Degrees F, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 100 Degrees F, Maximum Setting Time 25 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Insulation Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component (P12055G)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (9325)
- 3M Construction Adhesive, 1000NF Series, Purple, 5 gal, Pail (1000NF)
- CRAWFORDS 1/2 Pt Painter's Putty (31616)
- THRIFCO PLUMBING 3 Lbs Plumbers Putty (6313012)
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube (045596)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- DEVCON Blue Epoxy, 2 lb. Can (11765)
- Rust-Oleum Repair Putties