Shop All Arts & Crafts
Rust-Oleum
Glow In The Dark Paint, 1/2 pt., PK6
Mfr # 214945
Zoro # G7089376
product price: $13.19
/pk 6, $2.20/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Glow in Dark
- Coverage 25 sq. ft.
- Dry Time Recoat 45 min.
- Size 7 oz.
- Surface Wood, Metal, Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 214945
- Zoro # G7089376
- UPC # 20066134976
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 7 oz. |
Details
Color | Glow in Dark |
Coverage | 25 sq. ft. |
Dry Time Recoat | 45 min. |
Surface | Wood, Metal, Drywall |
Dry Time | 4 hr. |
Resin Type | Modified Acrylic Copolymer |
VOC Content | 130 g/L |
Application Method | Brush |
Description
Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Wall Easel, Portable, 3"x15", 2/PK, White 2PK (MMMEH5592PK)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- RUST-OLEUM 2Oz Grn Pantina Kit (306270)
- RUST-OLEUM Paint Farm Black QT. (280104)
- RUST-OLEUM Rust-Oleum American Accents Satin Black Paint Pen Exterior and Interior 230 g/L 0.3 oz (215123)
- RUST-OLEUM 3.5Oz Fill Stick Group7 (215368)
- RUST-OLEUM Glitter Paint Copper 8Oz (349201)
- RUST-OLEUM PAINT QT MASSEY FERGUSN GY FARM/IMPLEMEN (280157)
- TESTORS Gloss Black Hobby Paint 0.25 oz (1147C-2)
- Rust-Oleum