Shop All Exterior Paints
Rust-Oleum
Gloss, Leather Brown, 1 gal
Mfr # 215967
Zoro # G205300827
product price: $69.69
/ea
Sold in multiples of 2 for $139.38
$139.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Browns
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Color Leather Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 215967
- Zoro # G205300827
- UPC # 20066135539
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Paint Color Family | Browns |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Leather Brown |
Description
Rust-Oleum Professional High Performance Enamel is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS EZ COAT OEM PRIMER BLACK (SE62213)
- RUST-OLEUM Spray Paint, White, Primer, 12 oz (7780830)
- E-Z MIX E-Z Mix EMX-70016L 1-Pint Plastic Mixing Cup Lids; Box Of 100 (EMX-70016L)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245409)
- RUST-OLEUM Farm & Implement Paint, Gloss, Massey Ferguson Red, 1 gal (280134)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 gal (K7738-402)
- RUST-OLEUM Paint Rust Obs Sat Black 1/2Pt (7777730)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Red, 1 gal (245478)
- RUST-OLEUM Paint Rust Obs Gloss Alm 1/2Pt (7770730)
- KRUD KUTTER Rust-Oleum Painters Touch Semi-Gloss White Water-Based Ultra Cover Paint Exterior & Interior 0.5 pt (1993730)
- Rust-Oleum Exterior Paints