Shop All Interior Paints
Rust-Oleum
Gloss, Kona Brown, Half Pint
Mfr # 1977730
Zoro # G911249205
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 1977730
- Zoro # G911249205
- UPC # 20066197773
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Half Pint |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Kona Brown |
Finish | Gloss |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576-18)
- RUST-OLEUM Charcoal, Metallic, 11 Oz (244228)
- ZINSSER 1 Gal Clear Shieldz Water-Based Acrylic Wallpaper Primer (2101)
- RUST-OLEUM Satin, Colonial Red, 1/2 Pint (267312)
- RUST-OLEUM Satin, Stone Gray, Quart (267335)
- RUST-OLEUM Gloss, Colonial Red, Quart (1964502)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Smoked Glaze, 1 qt (315883)
- RUST-OLEUM Paint Farm L.G. Black QT. (280107)
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- KRUD KUTTER Zinsser Flat Bright White Water-Based Ceiling Paint and Primer in One Interior 1 gal (260967)
- Rust-Oleum Interior and Exterior Paints and Stains