Shop All Interior Paints
Rust-Oleum
Gloss, Deep Blue, Half Pint
Mfr # 224423
Zoro # G911249199
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 224423
- Zoro # G911249199
- UPC # 20066138813
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Half Pint |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Deep Blue |
Finish | Gloss |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 20 oz., High Visibility Yellow, Solvent -Based (A03821007)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Green, Gloss, 15 oz (V2133838)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP112)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-6-1/2)
- RUST-OLEUM Satin, Canyon Black, 1/2 Pint (267249)
- RUST-OLEUM Satin, Claret Wine, Quart (240286)
- RUST-OLEUM Satin, Colonial Red, Quart (267333)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, Black, 1 gal (380228)
- RUST-OLEUM Gloss, Apple Red, Quart (1966502)
- TESTORS Interior Paint, Matte, Sunshine Yellow, 2 oz (292427A)
- Rust-Oleum Interior and Exterior Paints and Stains