Shop All Interior Paints
Rust-Oleum
Gloss, Clear, Quart
Mfr # 242057
Zoro # G211249172
product price: $16.49
/ea
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 242057
- Zoro # G211249172
- UPC # 20066167097
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Clear |
Finish | Gloss |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- KRYLON 5 gal. Gray Water Primer (K00020002-20)
- SEM PRODUCTS Low VOC Rubberized Undercoating 24oz (SE40523)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- RUST-OLEUM Flat, Gray Primer, 1/2 Pint (1980730)
- RUST-OLEUM Satin, Blossom White, Quart (267330)
- RUST-OLEUM Satin, Nutmeg, Quart (240284)
- RUST-OLEUM 1 Qt Tint Base Specialty Chalkboard Paint (243783)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- RUST-OLEUM Semi-Gloss, White, Half Pint (1993730)
- MODERN MASTERS Shimmer Satin Tequila Gold Metallic Paint 1 qt (ME66132)
- Rust-Oleum Interior and Exterior Paints and Stains