Shop All Exterior Paints
Rust-Oleum
Gloss 450 g/L 1 gal
Mfr # K7744-402
Zoro # G205297714
original price:
$78.35
10% off
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- VOC Content 450 g/l
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # K7744-402
- Zoro # G205297714
- UPC # 20066774448
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
VOC Content | 450 g/l |
Description
Rust-Oleum Professional Protective Enamel provides superior coverage hiding and corrosion protection. Designed to resist abrasion prevent corrosion and retain its color in the toughest environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters VP300 Clear Water-Based Venetian Plaster Topcoat (VP300)
- KWIK STRIP Klean Strip Kwik Strip Paint and Varnish Stripper 16 oz (EKWS964)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1 1/2)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Polyester, 2 PK (65042)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 1 gal (245474)
- RUST-OLEUM Stops Rust Brush Paint, White Satin Quart (7791502)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (255609)
- RUST-OLEUM 1 Gallon Ford Blue Gloss Farm & Implement Enamel (280172)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (1282402)
- VALSPAR Paint AntiRust Qt Rd Oxide Pri (044.0021851.005)
- Rust-Oleum Exterior Paints