Shop All Spray Paint
Rust-Oleum
Glitter Spray Gloss Midnight Black 10.25 oz Midnight Black
Mfr # 299424
Zoro # G610040868
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Black
- Net Weight 10.25 oz
- Color Family Blacks
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 299424
- Zoro # G610040868
- UPC # 20066317751
- Country of Origin United States
- Category Spray Paint
Details
Color | Midnight Black |
Net Weight | 10.25 oz |
Color Family | Blacks |
Sheen | Gloss |
Description
Rust-Oleum Specialty Glitter Spray Paint adds a brilliant sparkle finish to your special decorations and project crafts. The quick-drying formula is suitable for many surfaces and provides an intense shimmer finish and attractive radiance. For added protection, top coat with Rust-Oleum Glitter Clear Sealer to prevent flaking and fading while maintaining the sparkle finish.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 1 gal. Black Primer Oil Primer (K00020103-16)
- MODERN MASTERS Oxidizing Paint Brnz16Oz (ME39616)
- GRACO Texture Sprayer, 120V, 2.0 HP, 5.0 gpm (17H575)
- BEDFORD PRECISION PARTS Bedford Precision Disposable Tyvek Shirt for Painting and Coating- X-Large (41-1272)
- RUST-OLEUM Spray Paint, Aged Copper, Metallic, 11 oz (249132)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- RUST-OLEUM Chiffon Cream, Matte, 30 oz (329598)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss White Spray Paint 10 oz (55274830)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM Spray Paint, London Gray, Satin, 12 Oz (346953)
- ZINSSER Dark Bronze, 12 oz 6 PK (7272-830)
- Rust-Oleum Spray Paint