Shop All Interior Paints
Rust-Oleum
Glitter Paint, Glitter Sterling Silver, 28 oz
Mfr # 360219
Zoro # G305300956
product price: $31.69
/ea
Sold in multiples of 2 for $63.38
$63.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Drywall, wood, plastic, hardboard
- Paint Color Family Metallics
- Size 28 oz
- VOC Content 50 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 360219
- Zoro # G305300956
- UPC # 20066469078
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 28 oz |
Details
Item | Glitter Paint |
For Use On Surface Material | Drywall, wood, plastic, hardboard |
Paint Color Family | Metallics |
Color | Glitter Sterling Silver |
VOC Content | 50 g/L |
Description
Rust-Oleum Glitter Brush Paint gives an intense glitter finish that provides multi-dimensional shimmer and sparkle. Can be applied to drywall wood metal plastic and hardboard. Formulated to provide a decorative glitter finish to most surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILSEK FURNITURE POLISH Milsek Furniture Polish 248993 12 oz Coconut Scented Stainless Steel Cleaner (248993)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Black, 5 gal (31100-5)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017-14)
- STOPS RUST SATIN Beige, satin, 12 oz (276271)
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, White, 1 gal (380217)
- RUST-OLEUM Professional Grey Flat Primer 1 gal (K7781-402)
- RUST-OLEUM Chalked Paint, Matte, Tate Green, 1 qt (371674)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- RUST-OLEUM Gloss, Clear, Quart (242057)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- Rust-Oleum Interior Paints