Shop All Interior Paints
Rust-Oleum
Glitter Paint, Glitter Aqua, 8 oz
Mfr # 350118
Zoro # G305301281
product price: $13.29
/ea
Sold in multiples of 4 for $53.16
$53.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 8 oz
- Paint Sub-Brand Imagine Giltter Paint
- VOC Content 50 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 350118
- Zoro # G305301281
- UPC # 20066447106
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 8 oz |
Details
Item | Glitter Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Glitter Aqua |
Paint Sub-Brand | Imagine Giltter Paint |
VOC Content | 50 g/L |
Description
Rust-Oleum Imagine Intense Glitter Paint delivers a unique multi-dimensional smooth glitter finish to indoor surfaces. With each coat applied the intensity of the glitter brightens. Intense Glitter brush-on paint gives your project a sparkly finish. The glitter is encapsulated in the paint so the final finish is smooth to the touch and does not require a sealer. The glitter does not flake off when touched like other glitter paints. Use over a white base coat or a base coat that is similar in color to the glitter paint. Apply in uniform direction per coat of paint. Apply each coat of paint in an alternating direction first coat vertical second coat horizontal and repeat. Use light even strokes. 2-3 coats are recommended. Use over a white base coat or a base coat that is similar in color to the glitter paint. Apply in uniform direction per coat of paint. Apply each coat of paint in an alternating direction first coat vertical second coat horizontal and repeat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Silver Metallic, Stainless Steel, 11 oz (K02400777)
- PREMIER Wire Brush, Bent Handle, 3 x 19, PK12 (319)
- RICHARD 2-1/2" Oval Angle Paint Brush, Wood Handle (80763)
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 5 gal (F3MCL5G)
- RUST-OLEUM Flat, White, Quart (1990502)
- RUST-OLEUM Glitter Paint, Glitter Navy Blue, 8 oz (350117)
- RUST-OLEUM Chalked Paint, Matte, Aged Gray, 1 qt (285143)
- RUST-OLEUM Glitter Paint, Glitter Gold, 8 oz (345698)
- RUST-OLEUM Gloss, White, Touch Up (244166)
- RUST-OLEUM Satin, Colonial Red, 1/2 Pint (267312)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Touch-Up Paint, Latex, White, 8 oz (5760)
- Rust-Oleum Interior and Exterior Paints and Stains