Shop All Spray Paint
Rust-Oleum
Galaxy, Metallic, 12 Oz
Mfr # 252303
Zoro # G500480279
Sold in multiples of 6 for $64.14
$64.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Oranges
- Paint and Primer Finish Metallic
- Net Weight 12 Oz
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 252303
- Zoro # G500480279
- UPC # 20066193553
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Oranges |
Color | Galaxy |
Paint and Primer Finish | Metallic |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Color Family | Oranges |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Finish Texture | Textured |
Description
Rust-Oleum Stops Rust Textured Metallic Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Black, Gloss, 12 oz (7886830)
- ZORO SELECT Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W (7500-CC)
- KRYLON Spray Paint, Green, Gloss, 10 oz (A04408007)
- MODERN MASTERS Interior Paint, Metallic, Copper, 1 gal (ME19532)
- RUST-OLEUM Mystic Brown, Metallic, 12 Oz (262660)
- RUST-OLEUM Metallic Paint & Primer In One Spray Paint (249131)
- RUST-OLEUM Spray Paint, Cinnamon, Satin, 12 Oz (334061)
- RUST-OLEUM Frosted Spray Paint, Clear, Matte, 11oz (342600)
- RUST-OLEUM Spray Paint, Black, Flat, 12 oz (245198)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- Rust-Oleum Spray Paint