Shop All Interior Paints
This Product is Discontinued
Rust-Oleum
Food/Beverage Grade Enamel Paint, Glossy, AlkydBase, High Gloss Dairy White, 1 gal (Discontinued)
Mfr # 259158
Zoro # G4358383
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Whites
- Color High Gloss Dairy White
- Finish Glossy
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 259158
- Zoro # G4358383
- UPC # 020066205973
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Food/Beverage Grade Enamel Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Whites |
Color | High Gloss Dairy White |
Finish | Glossy |
Paint Base Type | Alkyd |
Coverage | 250 to 425 sq ft/gal |
VOC Content | Less Than 340g/L |
Dry Time | 4 to 8 hr |
Surface | Metal, Wood |
Paint Cleanup | Mineral Spirits |
Resin Type | Modified Alkyd |
Application Method | Brush, Roll, Airless Spray |
Features | Disinfectants and Cleaning Compounds, Prevents Mold and Mildew, Withstands Corrosion from Repeated Washing |
Description
Food/Beverage Grade Enamel Paint, For Use On Surface Material Metal, Wood, Paint Base Type Alkyd, Paint Color Family Whites, Color High Gloss Dairy White, Finish Gloss, Size 1 gal, Coverage 250 to 425 sq ft/gal, VOC Content Less Than 340g/L, Dry Time Recoat 24 hr, Paint Cleanup Mineral Spirits, Dry Time 4 to 8 hr, Application Method Brush, Roller, Spray, Features Disinfectants and Cleaning Compounds, Prevents Mold and Mildew, Withstands Corrosion from Repeated Washing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, MD, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.