Shop All Striping & Marking Paint
Rust-Oleum
Fluorescent Red-Orange, Flat, 15 Oz
Mfr # 266599
Zoro # G810656838
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Red-Orange 12Pk
- Paint and Primer Finish Flat
- Size 15 Oz
- Coverage Contractor Size Up to 800 linear feet
- Brand and Series Rust-Oleum Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 266599
- Zoro # G810656838
- UPC # 20066221423
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 Oz |
Details
Item | Spray Paint |
Color | Fluorescent Red-Orange 12Pk |
Paint and Primer Finish | Flat |
Coverage | Contractor Size Up to 800 linear feet |
Brand and Series | Rust-Oleum Professional |
Application Method | Spray |
Net Weight | 15 Oz |
Dry Time | 15 mins |
Application Temperature | 73 Degrees to 90 Degrees F |
Description
Professional 2X Inverted Marking Spray Paint, Fluorescent Red-Orange, Contractor Size, 15 Ounce
- •Can be applied to grass, dirt, concrete, wood, metal, and more
- •Bright, visible color great for indoor and outdoor use
- •Durable, oil-based formula withstands short-term weathering
- •Ideal for highlighting construction sights, underground utilities, roads, and athletic fields
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Paint LCNPAINT (LCNPAINT)
- GRACO Airless Paint Sprayer, Stand, 0.47 gpm (17C310)
- GENERAL FINISHES 1/2 Pt Danish Teak Wood Stain Oil-Based Penetrating Stain (DTHP)
- SEM PRODUCTS SADDLE TAN SPRAY (SE15033)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (1627838)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based (264699)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Red, Water-Based (243276)
- RUST-OLEUM Industrial Choice Striping Paint, 18 Oz, Yellow, Solvent -Based (1648838V)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Yellow, 20 oz (203024V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (203031)
- RUST-OLEUM Red, Flat, 18 Oz (211777)
- Rust-Oleum Striping & Marking Paint