Shop All Paint Activators & Additives
Rust-Oleum
Floor Coating Kit, 1 gal, Navy Gray
Mfr # S6586413
Zoro # G2410965
Free Shipping & Returns
$150.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Roller, Squeegee
- Coverage 100 to 200 sq ft/gal
- Base Type 100% Solid
- Finish High Gloss
- VOC Content Less Than 100 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # S6586413
- Zoro # G2410965
- UPC # 020066002343
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Container Size | 1 gal |
Description
Floor Coating Kit, Base Type 100 Percent Solid, Resin Type Polyamine Converted Epoxy, Color Navy Gray, Finish High Gloss, VOC Content Less Than 100 g/L, Coverage 100 to 200 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 80 Degrees F, For Use With 108 Cleaning and Etching Solution, Decorative Vinyl Chips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #4 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-4)
- HUSKY 9 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03509H)
- RUST-OLEUM Heat Resistant Coating, 24hr (286507)
- RUST-OLEUM Rust Preventative Spray Paint, Bright Red, Gloss, 15 oz (V2164838)
- RUST-OLEUM Floor Coating Kit, 1 gal, Silver Gray (S6582413)
- RUST-OLEUM Paint, 1 gal. Size, Clear, Gloss (316836)
- RUST-OLEUM Primer Activator, S70, 1 gal. (208112)
- RUST-OLEUM Alkyd AcceleratorClear, 1 qt (239503)
- RUST-OLEUM Activator Vapor Barrier Primer, 1 gal. (278268)
- RUST-OLEUM Anti-Skid Paint Add 8Oz (301244)
- ASSOCIATED PAINTS Associated Paint Clear Water-Based Acrylic Masking Liquid H2O 12 oz (80-400-16)
- Rust-Oleum Paint Activators & Additives