Rust-Oleum

Floor Coating, Epoxy, Silver Gray, 1 gal. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Floor Finishes and Sealers

Key Features

  • Size 1 gal
  • Dry Time Recoat 12 to 48 hr
  • For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
  • Includes Base and Activator
  • Dry Time 36 to 48 hr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Floor Coating, Base Type Solvent, Resin Type Amine Cured Epoxy, Color Silver Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 135 to 195 sq ft/gal, Exposure Conditions Commercial, Industrial, Dry Time 36 to 48 hr, Cure Time 12 to 48 hr, Application Temperature 40 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound, Includes Base and Activator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.