Shop All Floor Coating Additives
Rust-Oleum
Floor Chip, Blue/White, Vinyl, 1 lb.
Mfr # 205178
Zoro # G0096385
original price:
$27.99
23% off
Sold in multiples of 4 for $85.16
$85.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- For Use With 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating
- Container Size 1 lb
- Container Type Bag
- Application Method Sprinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 205178
- Zoro # G0096385
- UPC # 20066116248
- Country of Origin United States
- Category Floor Coating Additives
Dimensions
Container Size | 1 lb |
Details
Item | Floor Chip |
Color | Blue/White |
Material | Vinyl |
For Use With | 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating |
Container Type | Bag |
Application Method | Sprinkle |
Coverage | 0.002 lb/sq ft |
Coverage Area | 0.002 lb/sq ft |
Scent | Solvent |
Base Type | Vinyl |
Form | Chip |
Flammability | Non-Flammable |
Use Location | Interior |
Additive Type | Floor Coating Additive |
Description
Floor Chip, Form Chip, Additive Type Floor Coating Additive, Base Type Vinyl, Coverage Area 0.002 lb/sq ft, Color Blue/White, Use Location Interior, Container Size 1 lb, Application Method Sprinkle, Container Type Bag, Flammability Non-Flammable, For Use With 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating, Material Vinyl, Scent Solvent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Gal White B-I-N Shellac-Base Interior/Exterior Primer (00901)
- DEVILBISS Lid (TGC-545)
- SEM PAINTS Guide Coat Black (38203)
- MAN O WAR McCloskey Satin Clear Marine Spar Varnish 1 qt (080.0006535.005)
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- RUST-OLEUM Floor Chip, Black/White/Gray, Vinyl, 1lb. (205179)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- RUST-OLEUM 1 Lb Glacier Gray Blend EpoxyShield Decorative Color Chips (312449)
- Rust-Oleum Floor Coating Additives