Shop All Floor Coating Additives
Rust-Oleum
Floor Chip, Black/White/Gray, Vinyl, 1lb.
Mfr # 205179
Zoro # G0096391
original price:
$25.41
16% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- For Use With 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating
- Container Size 1 lb
- Container Type Bag
- Application Method Sprinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 205179
- Zoro # G0096391
- UPC # 20066116255
- Country of Origin United States
- Category Floor Coating Additives
Dimensions
Container Size | 1 lb |
Details
Item | Floor Chip |
Color | Black/Gray/White |
Material | Vinyl |
For Use With | 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating |
Container Type | Bag |
Application Method | Sprinkle |
Coverage | 0.002 lb/sq ft |
Form | Chip |
Flammability | Non-Flammable |
Use Location | Interior |
Base Type | Vinyl |
Coverage Area | 0.002 lb/sq ft |
Additive Type | Floor Coating Additive |
Scent | Solvent |
Description
Floor Chip, Form Chip, Additive Type Floor Coating Additive, Base Type Vinyl, Coverage Area 0.002 lb/sq ft, Color Black/Gray/White, Use Location Interior, Container Size 1 lb, Application Method Sprinkle, Container Type Bag, Flammability Non-Flammable, For Use With 6000 Epoxy Floor Coating, 6500 Epoxy Floor Coating, 9100 Epoxy Floor Coating, Material Vinyl, Scent Solvent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roof Repair Fabric, Polyester (345646)
- WOLMAN F&P Transparent Wood Finish And Preservative, Natural, 1 Gal. (14396)
- WOOSTER 3-1/2" Angle Wall Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4180-3 1/2)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester (PR907C18)
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- RUST-OLEUM Floor Chip, Blue/White, Vinyl, 1 lb. (205178)
- RUST-OLEUM 1 Lb Glacier Gray Blend EpoxyShield Decorative Color Chips (312449)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- BON TOOL Paint Chips - Black - 12 Lb (32-965)
- Rust-Oleum Floor Coating Additives