Shop All Interior Paints
Rust-Oleum
Flat, White Primer, 1/2 Pint
Mfr # 267268
Zoro # G911249229
product price: $6.99
/ea
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 267268
- Zoro # G911249229
- UPC # 20066222734
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1/2 Pint |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | White Primer |
Finish | Flat |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint (10331C)
- WOOSTER 2-1/2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2 1/2)
- VHT Heat Resistant to 500 Degrees Fahrenheit, Cast Coat Iron, 12 Ounce Aerosol Spray Can (DE1651)
- DAP ORANGE PEEL SPRAY TEXTURE, WATER BASED, 25OZ (7079850005)
- RUST-OLEUM Satin, Heirloom White, Quart (240285)
- RUST-OLEUM Gloss, Deep Blue, Half Pint (224423)
- RUST-OLEUM Satin, Claret Wine, Quart (240286)
- RUST-OLEUM Modern Masters ME396 1G Bronze Reactive Metallic Paint (ME396-GAL)
- RUST-OLEUM Gloss, White, Quart (1992502)
- RUST-OLEUM Gloss, Deep Blue, Quart (224428T)
- RUST-OLEUM 1 Qt Tint Base Specialty Chalkboard Paint (243783)
- Rust-Oleum Interior Paints