Shop All Spray Paint
Rust-Oleum
Flat Red, Flat, 15 Oz
Mfr # 7569838
Zoro # G6667040
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 7569838
- Zoro # G6667040
- UPC # 20066756987
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color Red, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Primer, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #5/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1623-5/0)
- REDTREE INDUSTRIES Redtree Industries 10063 Radiator Professional Bent Wood Handle Paint Brush - 4" (10063)
- KILZ 2 Latex Interior/Exterior Sealer Stain Blocking Primer, White, 1 Qt. (20002)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- RUST-OLEUM White, Semi-Gloss, 15 Oz (239108)
- RUST-OLEUM White, Gloss, 15 Oz (7592838)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Rust-Oleum Painter's Touch 2X Ultra Cover Gloss Solstice Blue Paint+Primer Spray Paint 12 oz (342060)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Rust-Oleum Specialty Matte Green Glow-in-the-Dark Spray Paint 10 oz (278733)
- RUST-OLEUM Spray Paint, Bonzed Amber, Forged Hammered, 12 oz (271480)
- Rust-Oleum Spray Paint