Shop All Specialty Coatings
Rust-Oleum
Flashing Roof Cement, Black, 2.8 gal
Mfr # 345462
Zoro # G610190570
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Base Type Solvent
- Resin Type Synthetic Rubber
- VOC Content Less Than250 g/L
- For Use On Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 345462
- Zoro # G610190570
- UPC # 020066438487
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Container Size | 2.8 gal |
Details
Color | Black |
Base Type | Solvent |
Resin Type | Synthetic Rubber |
VOC Content | Less Than250 g/L |
For Use On | Metal |
Cure Time | 24 hr |
Dry Time | 24 hr |
Item | Flashing Roof Cement |
Features | Stops Leaks in Wet or Dry Conditions |
Surface Texture | Rough |
Coverage Area | 45 sq ft |
Surface Material | Metal |
VOC Compliant | Yes |
Product Form | Liquid |
Shelf Life | 3 yr |
Resistance Properties | Sag Resistant |
Maximum Application Temperature | 100 Degrees F |
Minimum Application Temperature | 0 Degrees F |
Use Location | Exterior |
Roof Application | Roof Coating |
Rubber Item Type | Sealant |
Description
Flashing Roof Cement, VOC Content less than 250 g/L, Black, Dry Time 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, Water Base, Oyster, 6 oz (ME705)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-1 1/2)
- ZINSSER Company 260925 1 Quart Peel Stop Triple Thick (ZI327549)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F039)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264179)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 5 gal. (316535)
- RUST-OLEUM Chalkboard Paint, Flat Black, Quart (301450)
- RUST-OLEUM Rust Preventative Spray Paint, Blue, Red, White, Metallic, 20 oz. (V2185838)
- RUST-OLEUM Acrylic Enamel Coating, White, 5 gal. (316531)
- RUST-OLEUM Roof Coating and Waterproofer, 0.9 gal (301909)
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, Clear (SP-1101)
- Rust-Oleum Specialty Coatings