Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Fire Orange, Satin, 12 oz (Discontinued)
Mfr # 263149
Zoro # G7780695
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Oranges
- Color Fire Orange
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 263149
- Zoro # G7780695
- UPC # 20066213619
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Oranges |
Color | Fire Orange |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | indoor/Outdoor Surfaces |
Application Method | Spray |
Description
With the breakthrough Double Coverage Technology of Painter's Touch 2X Ultra Cover Spray paint, your project could be done twice as fast with two times the coverage. This let's you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assure your project will last. The satin finish is available in a large variety of on-trend colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.