Shop All Urethane Coatings
Rust-Oleum
Finish/Primer Activator Kit, White, Poly
Mfr # 9492402-1402
Zoro # G0251054
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Whites
- Sub-Category Urethanes
- Color White
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 9492402-1402
- Zoro # G0251054
- UPC # 094706515357
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish and Primer Activator Kit, 9400 System Polyurethane, Color White, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 260 to 560 sq. ft., Dry Time 4 to 6 hr., For Metal, Steel, or Fiberglass Surfaces, Includes Finish 5H960 and Primer Activator 5H951
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- BESTT LIEBCO 4" Mini Paint Roller Cover, 1/2" Nap, Woven Polyester (559444600)
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Gloss (PTHG)
- THE BRUSH MAN 24” Heavy Duty Mixer, 3-3/4” Blade (Paints/Coatings), 6PK (MIXER-PAINT)
- RUST-OLEUM Finish/Primer Activator Kit, Clear, Poly (9410402-1402)
- RUST-OLEUM Polyurethane Spray, Clear, Satin, 11.25 oz, 20 to 25 sq ft (200281)
- RUST-OLEUM Finish and Activator Kit, Black, Urethane (9879419-1501)
- RUST-OLEUM 9800 Urethane Mastic, Safety Blue, 1 gal. (9825419)
- RUST-OLEUM 1 Qt Crystal Clear Varathane WaterBased Interior Polyurethane Gloss (200041H)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- LORD FUSOR Lord Fusor 122EZ Ez Self-Leveling Seam Sealer Fast-Set; 10.1 Oz. (FUS-122EZ)
- Rust-Oleum Urethane Coatings