Shop All Urethane Coatings
Rust-Oleum
Finish/Primer Activator Kit, Black, Poly
Mfr # 9479402-HS1402
Zoro # G3413611
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Sub-Category Urethanes
- Color Black
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9479402-HS1402
- Zoro # G3413611
- UPC # 094706515371
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish and Primer Activator Kit, 9400 System Polyurethane, Color Black, High Gloss Urethane Finish, 1 gal., Application Method Spray, Application Temperature 32 to 100 F, Coverage 370 to 790 sq. ft., Dry Time 6 to 8 hr., For Metal, Steel, or Fiberglass Surfaces, Includes Finish 5H958 and High Solid Primer Activator 5H948
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle (Z3215)
- WOOSTER 18" Paint Roller Cover, 3/4" Nap Nap, Wool (0RR6330180)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal (59JM48)
- US CHEMICAL & PLASTICS US Chemical & Plastics SPM-3680001 1K Self Etch Weld - Thru Primer; Red Brown (SPM-3680001)
- RUST-OLEUM Home Clear Coat Matte Floor Coating Step2 1 gal (358585)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (6081)
- RUST-OLEUM 9400 Polyester Urethane, Black, 1 gal. (9479402)
- RUST-OLEUM 9400 Polyester Urethane, White, 1 gal. (9492402)
- RUST-OLEUM 1/2 Pt Crystal Clear Varathane WaterBased Interior Polyurethane Satin (200261H)
- VARATHANE Satin Clear Water-Based Polyurethane 11.25 oz (318290)
- Rust-Oleum Urethane Coatings