Shop All Urethane Coatings
Rust-Oleum
Finish/Activator Kit, Sfty Ylw, Urethane
Mfr # 9844419-1501
Zoro # G2357074
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Yellows
- Sub-Category Urethanes
- Color Safety Yellow
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9844419-1501
- Zoro # G2357074
- UPC # 094706515494
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish and Activator Kit, 9800 System, Urethane Mastic, Color Safety Yellow, Urethane Mastic Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., For Concrete, Metal, Steel, or Galvanized Surfaces, Includes Finish 2NU56 and Activator 4CH84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Dove Gray, 1 gal (380223)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- RUST-OLEUM Specialty Gloss Clear Water-Based Polyurethane Spray 11.25 oz (7870830)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250081)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- RUST-OLEUM Finish/Primer Activator Kit, White, Poly (9492402-HS1402)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Finish/Primer Activator Kit, White, Poly (9492402-1402)
- OLD MASTERS Spar Marine Vrnsh Sg Pt (92508)
- Rust-Oleum Urethane Coatings