Shop All Urethane Coatings
Rust-Oleum
Finish/Activator Kit, Safety Ble, Urethane
Mfr # 9825419-1501
Zoro # G3212063
product price: $161.86
/ea
Free Shipping & Returns
$161.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blues
- Sub-Category Urethanes
- Color Safety Blue
- Finish High Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 9825419-1501
- Zoro # G3212063
- UPC # 094706515487
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish and Activator Kit, 9800 System, Urethane Mastic, Color Safety Blue, Urethane Mastic Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., For Concrete, Metal, Steel, or Galvanized Surfaces, Includes Finish 2NU55 and Activator 4CH84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Semi-Gloss Clear Oil-Based Fast-Drying Polyurethane 1 qt (33012)
- ZORO SELECT 2-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL9)
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5225-2)
- GRACO Airless Spray Gun Tip, Tip Size .021 (286621)
- RUST-OLEUM Floor Coating Kit, Satin, 1 gal. (353016)
- RUST-OLEUM Finish/Activator Kit, Alum., Urethane (9815419-1501)
- RUST-OLEUM 1 Qt Varathane Triple Thick Polyurethane, Matte (304588)
- RUST-OLEUM Finish/Primer Activator Kit, White, Poly (9492402-1402)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250281)
- RUST-OLEUM 9400 Polyester Urethane, Clear, 1 gal. (9410402)
- MINWAX Super Fast-Drying Polyurethane for Floors Gloss Clear Oil-Based Fast-Drying Polyurethane 1 ga (13020000)
- Rust-Oleum Urethane Coatings