Shop All Automotive Spray Paints
Rust-Oleum
Filler Primer, Gray, 1 Qt.
Mfr # 254863
Zoro # G3558651
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Sandpaper, Wire Brush
- Color Gray
- Color Family Grays
- Container Size 1 qt
- Finish Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 254863
- Zoro # G3558651
- UPC # 20066199029
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 1 qt |
Size | 1 qt. |
Description
Filler Primer, Coating Application Prevents Rust and Corrosion, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Color Gray, Container Size 1 qt, Coverage Area 0.74 sq m/L, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Application Method Sandpaper, Wire Brush, Dry Time Tack Free 20 min, Features Prevents Rust and Corrosion, Sprayable Though a Conventional Spray Gun, Wet and Dry Sandable, Heat Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 3/8" Nap, Polyester, 3 PK (140867000)
- GRACO Kit Spray Shield (249081)
- RAE Traffic Zone Marking Paint, 5 Gal., Black, Chlorinated Solvent -Based (7186-05)
- GRACO 3/4" ASM Replacement Inlet Strainer (288716)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Metallic Black Stainless Steel, 11 oz. (323354)
- RUST-OLEUM Spray Paint, Red, 12 oz. (251591)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- RUST-OLEUM 12 oz. Semi-gloss Black Engine Enamel (248936)
- RUST-OLEUM 16 oz. Grabber Green Engine Enamel (248951)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, Blue (271942)
- KRYLON Textured Spray Paint, Black, 12 oz. (K02776007)
- Rust-Oleum Automotive Paints & Primers