Shop All Spray Primer
Rust-Oleum
Filler and Sandable Primer, Gray, 12 oz
Mfr # 260510
Zoro # G508370541
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 Oz
- Application Method Spray
- Base Type Solvent
- Resin Type Alkyd
- Compatible Surface Material Fiberglass, Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 260510
- Zoro # G508370541
- UPC # 20066208684
- Country of Origin United States
- Category Spray Primer
Dimensions
Size | 12 Oz |
Container Size | 12 oz |
Details
Color | Gray |
Application Method | Spray |
Item | Filler and Sandable Primer |
Base Type | Solvent |
Resin Type | Alkyd |
Compatible Surface Material | Fiberglass, Metal, Wood |
Finish Texture | Smooth |
Coverage Area | 8 to 10 sq ft |
Paint Dispensing Style | Upright |
Sheen | Flat |
Sub Brand | Stops Rust |
Brand and Series | Rust-Oleum Automotive |
Description
Filler and Sandable Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd, Color Gray, Container Size 12 oz, Coverage Area 8 to 10 sq ft, Sub Brand Stops Rust, Paint Dispensing Style Upright
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Inlet Strainer, 1 In, Double Screen (181072)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Green, 1 gal (K11044001)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss White, 5 gal (245407)
- WOOSTER 9" Paint Roller Cover, 1/8" Nap, Foam, 2 PK (R730-9)
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz (260737)
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- RUST-OLEUM Spray Epoxy Primer, Beige, Flat Finish, 14.1 oz (247598)
- RUST-OLEUM Rust Preventative Spray Primer, Rusty Metal Primer, Flat Finish, 24 oz (353346)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- RUST-OLEUM Spray Primer, Flat, White, 12 oz, Exterior (334019)
- Rust-Oleum Spray Paint & Primer